Motion
201UCBN2A14 N

FALK
201UCBN2A14 N

15:1 Ratio, Inline Adapter Input Type
Mi Item #04847507
MFR #201UCBN2A14 N
Price$2,345.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A14 N

15:1 Ratio, Inline Adapter Input Type
Mi Item #04847507
MFR #201UCBN2A14 N

Mfr description
201UCBN2A14 N ULTRAMITE 14.71:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,345.07/each

Specifications

Dimensions

  • Bore Diameter
    1.4000 in, 35.56 mm
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    14:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)