Motion
201UCBN2A16 A_B

FALK
201UCBN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847509
MFR #201UCBN2A16 A_B
Price$2,380.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A16 A_B

15:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847509
MFR #201UCBN2A16 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,380.47/each

Specifications

Dimensions

  • Maximum Output Torque
    440
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    16:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    440 in-lb

Overview

Mfr description
201UCBN2A16 A B ULTRAMITE 16.37:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought