Motion
201UCBN2A16 N

FALK
201UCBN2A16 N

16:1 Reduction, 16:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847510
MFR #201UCBN2A16 N
List Price$2,272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A16 N

16:1 Reduction, 16:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847510
MFR #201UCBN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,272.35/each for your price

Overview

Mfr description
201UCBN2A16 N ULTRAMITE 16.37:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    16.00:1
  • Ratio
    16:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    16:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    143TC
  • Housing Material
    Cast Iron
  • Case Size
    201
  • Maximum Output RPM
    109 rpm
  • Maximum Output Torque
    885
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    500 lbf
  • Standards Met
    AGMA
  • Series
    UltraMax
  • Nominal Ratio
    16:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    201UCBN2A16 N
  • Manufacturer Upc Number
    662468301198
  • Shaft Length
    2.0000 in
  • UPC_NO
    662468301198
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.5 hp
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text