Motion
201UCBN2A18 A_B

FALK
201UCBN2A18 A_B

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847512
MFR #201UCBN2A18 A_B
Price$2,380.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A18 A_B

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847512
MFR #201UCBN2A18 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,380.47/each

Specifications

Dimensions

  • Case Size
    201
  • Input Size
    1.1250 in
  • Maximum Output RPM
    96 rpm
  • Maximum Output Torque
    945
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    18:1
  • Service Factor
    1.0
  • Shaft Length
    2.1200 in
  • Weight
    38 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    201UCBN2A18 A_B
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    450 lbf
  • Reducer Type
    Concentric
  • Reduction
    18:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    945 in-lb

Overview

Mfr description
201UCBN2A18 A B ULTRAMITE 18.05:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought