Motion
201UCBN2A18 N

FALK
201UCBN2A18 N

18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847513
MFR #201UCBN2A18 N
Price$2,345.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A18 N

18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847513
MFR #201UCBN2A18 N

Mfr description
201UCBN2A18 N ULTRAMITE 18.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,345.07/each

Specifications

Dimensions

  • Maximum Output RPM
    96 rpm
  • Maximum Output Torque
    111 N-m;987
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    18:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    987 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)