Motion
201UCBN2A20 A_B

FALK
201UCBN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size
MI ITEM #04847515
MFR #201UCBN2A20 A_B
List Price$2,306.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A20 A_B

20:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size
MI ITEM #04847515
MFR #201UCBN2A20 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.64/each for your price

Overview

Mfr description
201UCBN2A20 A B ULTRAMITE 19.86:1

Specifications

  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Motor Adapter
  • Input Size
    0.5000 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Series
    Series 15 IN
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text