Motion
201UCBN2A22 A_A

FALK
201UCBN2A22 A_A

2.25:1 Ratio, C-Face Input Type, 0.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847517
MFR #201UCBN2A22 A_A
List Price$2,306.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A22 A_A

2.25:1 Ratio, C-Face Input Type, 0.8750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847517
MFR #201UCBN2A22 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.64/each for your price

Overview

Mfr description
201UCBN2A22 A A ULTRAMITE 23.67:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    2.25:1
  • Actual Ratio
    2.25:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    0.8750 in
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    2.25:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text