Motion
201UCBN2A22 A_B

FALK
201UCBN2A22 A_B

22.25:1 Ratio, Hollow Bore Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847518
MFR #201UCBN2A22 A_B
List Price$2,306.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A22 A_B

22.25:1 Ratio, Hollow Bore Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847518
MFR #201UCBN2A22 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.64/each for your price

Overview

Mfr description
201UCBN2A22 A B ULTRAMITE 23.67:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    22.25:1
  • Ratio
    22.25:1
  • Input Type
    Hollow Bore
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Housing Material
    Cast Iron
  • Case Size
    201
  • Maximum Output RPM
    78.6 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Standards Met
    RoHS Compliant
  • Series
    Series 2000
  • Nominal Ratio
    22:1
  • Weight
    12.47 kg, 27.5 lb
  • Torque Rating (in-lb)
    1200 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text