Motion
201UCBN2A28 A A ULTRAMITE

FALK
201UCBN2A28 A A ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 27.92:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847520
MFR #201UCBN2A28 A A ULTRAMITE
Price$2,380.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A28 A A ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 27.92:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847520
MFR #201UCBN2A28 A A ULTRAMITE

Mfr description
201UCBN2A28 A A ULTRAMITE 27.92:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,380.47/each

Specifications

Dimensions

  • Housing Dimensions
    8.115 x 5.98 x 5.87 in
  • Housing Height
    5.87 in
  • Housing Length
    8.115 in
  • Housing Width
    5.98 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    201
  • Maximum Output RPM
    125.000 @ 3500 rpm input
  • Maximum Output Torque
    767 in-lbs @ 125 rpm
  • Ratio
    28:1
  • Weight
    20.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    1.590 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934314964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)