Motion
201UCBN2A28 A_B

FALK
201UCBN2A28 A_B

27.92:1 Ratio, C-Face Input Type
MI ITEM #04847521
MFR #201UCBN2A28 A_B
List Price$2,306.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A28 A_B

27.92:1 Ratio, C-Face Input Type
MI ITEM #04847521
MFR #201UCBN2A28 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.64/each for your price

Overview

Mfr description
201UCBN2A28 A B ULTRAMITE 27.92:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    27.92:1
  • Actual Ratio
    28.45:1
  • Input Type
    C-Face
  • Bore Diameter
    2.8125 in, 71.44 mm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    28:1
  • Series
    UltraMax
  • Output Bore Type
    Hollow Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text