Motion
201UCBN2A28 N

FALK
201UCBN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type
Mi Item #04847522
MFR #201UCBN2A28 N
Price$2,345.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type
Mi Item #04847522
MFR #201UCBN2A28 N

Mfr description
201UCBN2A28 N ULTRAMITE 27.92:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,345.07/each

Specifications

Dimensions

  • Case Size
    201
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    85 N-m;750
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    28:1

Details

  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    201UCBN2A28 N
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Reduction
    28:1
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)