Motion
201UCBN2A32 N

FALK
201UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04847528
MFR #201UCBN2A32 N
Price$2,345.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A32 N

32:1 Reduction, 32:1 Ratio, Inline Adapter Input Type, Foot Mount, Cast Iron Housing Material
Mi Item #04847528
MFR #201UCBN2A32 N

Mfr description
201UCBN2A32 N ULTRAMITE 32.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,345.07/each

Specifications

Dimensions

  • Case Size
    G32
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    32:1

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Inline Adapter
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    32:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)