Motion
201UCBN2A36 N

FALK
201UCBN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847531
MFR #201UCBN2A36 N
List Price$2,272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847531
MFR #201UCBN2A36 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,272.35/each for your price

Overview

Mfr description
201UCBN2A36 N ULTRAMITE 36.16:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    3:1
  • Actual Ratio
    3.06:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Series
    Series 612
  • Manufacturer Catalog Number
    201UCBN2A36 N
  • Shaft Length
    2.5000 in
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text