Motion
201UCBN2A45 A A ULTRAMITE

FALK
201UCBN2A45 A A ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 43.54:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847532
MFR #201UCBN2A45 A A ULTRAMITE
List Price$2,306.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A45 A A ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 43.54:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #04847532
MFR #201UCBN2A45 A A ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.64/each for your price

Overview

Mfr description
201UCBN2A45 A A ULTRAMITE 43.54:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    43.54:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    201
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    78.000 @ 3500 rpm input
  • Maximum Output Torque
    740 in-lbs @ 78 rpm
  • Housing Dimensions
    8.115 x 5.98 x 5.87 in
  • Max Input Horsepower
    0.980 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    5.87 in
  • Housing Length
    8.115 in
  • Housing Width
    5.98 in
  • UPC_NO
    782934315053
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text