Motion
201UCBN2A45 N

FALK
201UCBN2A45 N

4.5:1 Ratio, Inline Adapter Input Type
MI ITEM #04847534
MFR #201UCBN2A45 N
List Price$2,272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A45 N

4.5:1 Ratio, Inline Adapter Input Type
MI ITEM #04847534
MFR #201UCBN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,272.35/each for your price

Overview

Mfr description
201UCBN2A45 N ULTRAMITE 43.54:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.48:1
  • Ratio
    4.5:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    215T
  • Maximum Output RPM
    391 rpm
  • Maximum Output Torque
    271 N-m;2400
  • Max Input Horsepower
    11.2 kW;15 hp
  • Series
    Series 2000
  • Nominal Ratio
    4.5:1
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    2400 in-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text