Motion
201UCBN2A5.0 A_C

FALK
201UCBN2A5.0 A_C

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847537
MFR #201UCBN2A5.0 A_C
List Price$2,488.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A5.0 A_C

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04847537
MFR #201UCBN2A5.0 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,488.87/each for your price

Overview

Mfr description
201UCBN2A5.0 A C ULTRAMITE 5.066:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    5.0:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.8750 in
  • NEMA / IEC Frame Size
    182T, 184T
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Suitable For Washdown Environment
    No
  • Weight
    27.5 lb
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text