Overview
Mfr description
201UCBN2A5.0 N ULTRAMITE 5.066:1
Specifications
- Ratio5:1
- Actual Ratio5.0:1
- Input TypeInline Adapter
- Reduction05:1
- Case Size201
- Nominal Ratio5:1
- SeriesUltraMax
- Manufacturer Catalog Number201UCBN2A5.0 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data