Overview
Mfr description
201UCBN2A5.6 A C ULTRAMITE 5.722:1
Specifications
- Reducer TypePlanetary
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeHollow Bore
- Case Size201
- Nominal Ratio5.6:1
- SeriesSeries 2000
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data