Overview
Mfr description
201UCBN2A5.6 N ULTRAMITE 5.722:1
Specifications
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- Reduction5.6:1
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio5.6:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data