Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Shaft Diameter1.0000 in
- Output Size1.0000 in
- Ratio56:1
Details
- Input TypeC-Face
- Reducer TypeHelical
- Reduction56:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)