Motion
201UCBN2A8.0 N

FALK
201UCBN2A8.0 N

8:1 Ratio, Inline Adapter Input Type, Cast Iron Housing Material
MI ITEM #04847556
MFR #201UCBN2A8.0 N
List Price$2,272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN2A8.0 N

8:1 Ratio, Inline Adapter Input Type, Cast Iron Housing Material
MI ITEM #04847556
MFR #201UCBN2A8.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,272.35/each for your price

Overview

Mfr description
201UCBN2A8.0 N ULTRAMITE 8.348:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    8:1
  • Actual Ratio
    8.0:1
  • Input Type
    Inline Adapter
  • Housing Material
    Cast Iron
  • Nominal Ratio
    8:1
  • Series
    Series 2000
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text