Motion
201UCBN3A100A_A

FALK
201UCBN3A100A_A

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847561
MFR #201UCBN3A100A_A
Price$3,061.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A100A_A

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847561
MFR #201UCBN3A100A_A

Mfr description
201UCBN3A100 A A ULTRAMITE 99.70:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,061.87/each

Specifications

Dimensions

  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    2500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    100:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    201UCBN3A100A_A
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Reduction
    100:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)