Overview
Mfr description
201UCBN3A100 N ULTRAMITE 99.70:1
Specifications
- Reducer TypePlanetary
- Ratio100:1
- Actual Ratio100.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size100
- Case Size201
- Nominal Ratio100:1
- SeriesUltraMax
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data