Motion
201UCBN3A112N

FALK
201UCBN3A112N

11.2:1 Reduction, 11.2:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04847566
MFR #201UCBN3A112N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A112N

11.2:1 Reduction, 11.2:1 Ratio, Hollow Bore Input Type, 1.1250 in Input Size
Mi Item #04847566
MFR #201UCBN3A112N

Mfr description
201UCBN3A112 N ULTRAMITE 116.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • Case Size
    201
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    1.5000 in
  • Ratio
    11.2:1

Details

  • Input Type
    Hollow Bore
  • Reducer Type
    Planetary
  • Reduction
    11.2:1
  • Series
    201UCBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)