Motion
201UCBN3A125N

FALK
201UCBN3A125N

125:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847569
MFR #201UCBN3A125N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A125N

125:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847569
MFR #201UCBN3A125N

Mfr description
201UCBN3A125 N ULTRAMITE 129.10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    125:1

Details

  • Input Type
    Inline Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)