Motion
201UCBN3A180N

FALK
201UCBN3A180N

180:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847575
MFR #201UCBN3A180N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A180N

180:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847575
MFR #201UCBN3A180N

Mfr description
201UCBN3A180 N ULTRAMITE 178.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    180:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    201UCBN3A180N
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)