Motion
201UCPN3A200N

FALK
201UCPN3A200N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04847578
MFR #201UCPN3A200N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCPN3A200N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04847578
MFR #201UCPN3A200N

Mfr description
201UCBN3A200 N ULTRAMITE 202.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • Case Size
    030
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    200:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.25 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.33 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)