Motion
201UCBN3A56A_A

FALK
201UCBN3A56A_A

3:1 Ratio, Motor Adapter Input Type
Mi Item #04847579
MFR #201UCBN3A56A_A
Price$3,061.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A56A_A

3:1 Ratio, Motor Adapter Input Type
Mi Item #04847579
MFR #201UCBN3A56A_A

Mfr description
201UCBN3A56 A A ULTRAMITE 58.46:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,061.87/each

Specifications

Dimensions

  • Case Size
    030
  • Maximum Output RPM
    580 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)