Motion
201UCBN3A56N

FALK
201UCBN3A56N

5:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size
Mi Item #04847580
MFR #201UCBN3A56N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A56N

5:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size
Mi Item #04847580
MFR #201UCBN3A56N

Mfr description
201UCBN3A56 N ULTRAMITE 58.46:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • Case Size
    201
  • Input Size
    0.6250 in
  • Maximum Output RPM
    338 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)