Motion
201UCBN3A63N

FALK
201UCBN3A63N

63:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847584
MFR #201UCBN3A63N
List Price$2,928.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A63N

63:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847584
MFR #201UCBN3A63N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,928.32/each for your price

Overview

Mfr description
201UCBN3A63 N ULTRAMITE 64.56:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Nominal Ratio
    63:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text