Motion
201UCBN3A71N

FALK
201UCBN3A71N

7.5:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #04847587
MFR #201UCBN3A71N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A71N

7.5:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
MI ITEM #04847587
MFR #201UCBN3A71N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,022.05/each

Specifications

Dimensions

  • Case Size
    030
  • Center Distance
    3.2500 in
  • Input Size
    1.5000 in
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    440
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    71:1
  • Service Factor
    1.0

Details

  • Country of Origin
    US
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1 hp
  • Overhung Load Capacity
    225 lbf
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    440 in-lb

Overview

Mfr description
201UCBN3A71 N ULTRAMITE 70.93:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought