Motion
201UCBN3A80N

FALK
201UCBN3A80N

80:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847590
MFR #201UCBN3A80N
Price$3,022.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCBN3A80N

80:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04847590
MFR #201UCBN3A80N

Mfr description
201UCBN3A80 N ULTRAMITE 83.10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.05/each

Specifications

Dimensions

  • Maximum Output RPM
    22 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    80:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)