Motion
201UCFN2A11 A_B

FALK
201UCFN2A11 A_B

11:1 Ratio, C-Face Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04847593
MFR #201UCFN2A11 A_B
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A11 A_B

11:1 Ratio, C-Face Input Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04847593
MFR #201UCFN2A11 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A11 A B ULTRAMITE 11.36:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    11:1
  • Actual Ratio
    11.39:1
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    180TC/210TC
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    7.76 kW;10.4 hp
  • Nominal Ratio
    11:1
  • Series
    UCF
  • Manufacturer Catalog Number
    201UCFN2A11 A_B
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text