Motion
201UCFN2A11 N

FALK
201UCFN2A11 N

11:1 Reduction, 11:1 Ratio, Inline Adapter Input Type
MI ITEM #04847594
MFR #201UCFN2A11 N
Price$2,548.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A11 N

11:1 Reduction, 11:1 Ratio, Inline Adapter Input Type
MI ITEM #04847594
MFR #201UCFN2A11 N

Mfr description
201UCFN2A11 N ULTRAMITE 11.36:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.61/each

Specifications

Dimensions

  • Case Size
    201
  • Maximum Output RPM
    159 rpm
  • Maximum Output Torque
    580
  • NEMA / IEC Frame Size
    56C
  • Ratio
    11:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Reduction
    11:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    580 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)