Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio12:1
Details
- Input TypeMotor Adapter
- Reducer TypeInline Planetary
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)