Motion
201UCFN2A12 A_B

FALK
201UCFN2A12 A_B

12.5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04847596
MFR #201UCFN2A12 A_B
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A12 A_B

12.5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04847596
MFR #201UCFN2A12 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A12 A B ULTRAMITE 12.88:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    12.56:1
  • Ratio
    12.5:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    143TC/145TC
  • Maximum Output RPM
    139 rpm
  • Maximum Output Torque
    74.57 N-m;660
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax 2000
  • Nominal Ratio
    12.5:1
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    660 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text