Motion
201UCFN2A12 N

FALK
201UCFN2A12 N

12:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847597
MFR #201UCFN2A12 N
List Price$2,469.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A12 N

12:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847597
MFR #201UCFN2A12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,469.58/each for your price

Overview

Mfr description
201UCFN2A12 N ULTRAMITE 12.88:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    12:1
  • Actual Ratio
    12.00:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T, 184T
  • Maximum Output RPM
    146 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    12:1
  • Series
    UltraMax
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text