Specifications
Dimensions
- Input Size1.1250 in
- NEMA / IEC Frame Size182T/184T
- Output Size1.2500 in
- Ratio14:1
Details
- Input TypeMotor Adapter
- Reducer TypeHelical
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)