Motion
201UCFN2A16 N

FALK
201UCFN2A16 N

16.37:1 Ratio, Inline Adapter Input Type
MI ITEM #04847603
MFR #201UCFN2A16 N
List Price$2,469.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A16 N

16.37:1 Ratio, Inline Adapter Input Type
MI ITEM #04847603
MFR #201UCFN2A16 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,469.58/each for your price

Overview

Mfr description
201UCFN2A16 N ULTRAMITE 16.37:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    15.03:1
  • Ratio
    16.37:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    201
  • Maximum Output Torque
    60 N-m;531
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    15:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    531 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text