Motion
201UCFN2A18 A_A

FALK
201UCFN2A18 A_A

18:1 Reduction, 18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847604
MFR #201UCFN2A18 A_A
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A18 A_A

18:1 Reduction, 18:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847604
MFR #201UCFN2A18 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A18 A A ULTRAMITE 18.05:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    18.00:1
  • Ratio
    18:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    18:1
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    55.37 N-m;490
  • Max Input Horsepower
    0.75 hp
  • Series
    UltraMax
  • Nominal Ratio
    18:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    490 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text