Overview
Mfr description
201UCFN2A18 N ULTRAMITE 18.05:1
Specifications
- Reducer TypeHelical
- Ratio17.5:1
- Actual Ratio17.52:1
- Input TypeInline Adapter
- Output Shaft Diameter1.6250 in
- NEMA / IEC Frame Size182T, 184T
- Nominal Ratio17.5:1
- Series2000
- Output Size1.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data