Motion
201UCFN2A20 A_A

FALK
201UCFN2A20 A_A

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847607
MFR #201UCFN2A20 A_A
Price$2,590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A20 A_A

20:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847607
MFR #201UCFN2A20 A_A

Mfr description
201UCFN2A20 A A ULTRAMITE 19.86:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,590.63/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.2500 in
  • Ratio
    20:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)