Specifications
Dimensions
- NEMA / IEC Frame Size143T
- Output Size1.2500 in
- Ratio20:1
Details
- Input TypeMotor Adapter
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)