Specifications
Dimensions
- Input Size1.2500 in
- NEMA / IEC Frame Size143T/145T
- Output Size1.5000 in
- Ratio20:1
Details
- Input TypeInline Adapter
- Reducer TypeHelical
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)