Motion
201UCFN2A22 A_B

FALK
201UCFN2A22 A_B

22:1 Ratio, Motor Adapter Input Type, 2.5000 in Output Shaft Diameter, Any Mounting Direction, Ductile Iron Housing Material
MI ITEM #04847611
MFR #201UCFN2A22 A_B
Price$2,590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A22 A_B

22:1 Ratio, Motor Adapter Input Type, 2.5000 in Output Shaft Diameter, Any Mounting Direction, Ductile Iron Housing Material
MI ITEM #04847611
MFR #201UCFN2A22 A_B

Mfr description
201UCFN2A22 A B ULTRAMITE 23.67:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,590.63/each

Specifications

Dimensions

  • Case Size
    201
  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    135.59 N-m;1200
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    22:1
  • Service Factor
    1.0

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1200 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)