Motion
201UCFN2A22 N

FALK
201UCFN2A22 N

2.25:1 Reduction, 2.25:1 Ratio, C-Face Input Type
Mi Item #04847612
MFR #201UCFN2A22 N
Price$2,548.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A22 N

2.25:1 Reduction, 2.25:1 Ratio, C-Face Input Type
Mi Item #04847612
MFR #201UCFN2A22 N

Mfr description
201UCFN2A22 N ULTRAMITE 23.67:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.61/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Case Size
    201
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    2.25:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    201UCFN2A22 N
  • Reducer Type
    Concentric
  • Reduction
    2.25:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)