Overview
Mfr description
201UCFN2A28 A A ULTRAMITE 27.92:1
Specifications
- Reducer TypeHelical
- Ratio28:1
- Actual Ratio28.45:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143/145TC
- Case Size201
- Nominal Ratio28:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data