Motion
201UCFN2A28 A_B

FALK
201UCFN2A28 A_B

28:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847614
MFR #201UCFN2A28 A_B
List Price$2,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A28 A_B

28:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847614
MFR #201UCFN2A28 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,510.31/each for your price

Overview

Mfr description
201UCFN2A28 A B ULTRAMITE 27.92:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    28.11:1
  • Ratio
    28:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    143TC/145TC
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text