Motion
201UCFN2A3.6 A_C

FALK
201UCFN2A3.6 A_C

3.6:1 Ratio, C-Face Input Type, Foot Mount, Ductile Iron Housing Material
Mi Item #04847618
MFR #201UCFN2A3.6 A_C
Price$2,873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A3.6 A_C

3.6:1 Ratio, C-Face Input Type, Foot Mount, Ductile Iron Housing Material
Mi Item #04847618
MFR #201UCFN2A3.6 A_C

Mfr description
201UCFN2A3.6 A C ULTRAMITE 3.750:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,873.80/each

Specifications

Dimensions

  • Output Size
    1.6250 in
  • Ratio
    3.6:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)