Motion
201UCFN2A3.6 N

FALK
201UCFN2A3.6 N

3.6:1 Ratio, C-Face Input Type
MI ITEM #04847619
MFR #201UCFN2A3.6 N
Price$2,548.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
201UCFN2A3.6 N

3.6:1 Ratio, C-Face Input Type
MI ITEM #04847619
MFR #201UCFN2A3.6 N

Mfr description
201UCFN2A3.6 N ULTRAMITE 3.750:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.61/each

Specifications

Dimensions

  • Case Size
    201
  • NEMA / IEC Frame Size
    182T
  • Output Size
    1.5000 in
  • Ratio
    3.6:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Inline
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)